Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® 485Ci 100% Jam Proof Cross-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Fellowes ® Powershred® 485Ci 100% Jam Proof Cross-Cut Shredder

Item #: WBB675761

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,999.99 Save: up to 40%
Price: $3,017.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Fellowes® 485Ci 100% Jam-Proof Cross-Cut Shredder

The Powershred® 485Ci provides high performance commercial shredding. The 100% Jam Proof System eliminates paper jams and powers through tough jobs. Auto-Oil™ automatically lubricates the cutters to enhance performance and extend shredder life. The patented SafeSense® Technology stops shredding when hands touch the paper opening. Energy Savings System reduces energy consumption by up to 70%, compared to conventional commercial shredders during normal usage. The 485Ci is designed and assembled in the USA (TAA Compliant) and features an extra wide 16" paper entry. The continuous duty motor offers non-stop shredding for 10+ users. Includes 2-year product and service warranty, plus lifetime on cutters. The 485Ci shreds 28 sheets per pass into 5/32" x 1-1/8" cross-cut particles (Security Level 3), and has a 35-gallon bin. 6 foot power cord.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES25
    • HEIGHT INCHES37-1/4
    • COLOR FINISHBlack/Silver
    • BRANDFellowes®
    • CONSTRUCTIONMetal, Plastic
    • DESCRIPTION485Ci 100% Jam-Proof Cross-Cut Shredder
    • MANUFACTURERS PART NUMBER38485
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH16"
    • SHEET CAPACITY28
    • SHRED SIZE5/32" x 1-1/8"
    • SPEED (FT/MIN)20
    • SPECIALTY SHREDDINGStaples, Credit Cards, Paper Clips, CDs/DVDs
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2-Year Machine; Lifetime Cutter
    • BIN CAPACITY GALLONS35
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.