Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® DS-1 Cross-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Fellowes ® Powershred® DS-1 Cross-Cut Shredder

Item #: WBB675747

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.98 Save: up to 35%
Price: $187.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Fellowes® DS-1 11-Sheet Cross-Cut Shredder

The Powershred® DS-1 Cross-Cut Shredder provides innovative safety features and superior performance. Patented SafeSense® Technology stops shredding when hands touch the paper opening. Wide 9" paper entry. 1-year product and service warranty plus 5 years on cutters. Shreds 11 sheets per pass into 5/32 x 1-3/8" cross-cut particles (Security Level 3). 4.75-gallon mesh step-can style bin.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES22-1/4
    • COLOR FINISHBlack/Silver
    • BRANDFellowes®
    • CONSTRUCTIONMetal, Plastic
    • DESCRIPTIONDS-1 Cross-Cut Shredder
    • MANUFACTURERS PART NUMBER3011001
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY11
    • SHRED SIZE5/32" x 1-3/8''
    • SPECIALTY SHREDDINGStaples, Credit Cards, Paper Clips
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY1-Year Machine; 5-Year Cutter
    • BIN CAPACITY GALLONS4.75
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.