Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Fellowes ® Powershred® HS-1010 DIN 6 High Security Shredder

Item #: WBB675760

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,799.00 Save: up to 42%
Price: $6,788.00

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Fellowes® HS1010 High Security Continuous Shredder

The Powershred® HS-1010 Shredder has been evaluated by the NSA and meets the requirements of NSA/CSS Specification 02-01 for High Security Cross-Cut Shredders. TAA Compliant. Shreds 10 sheets per pass into unreconstructable 1/32" x 3/16" cross-cut particles for NSA-approved security (Security Level 6). Features wide 12" paper entry plus continuous duty motor for non-stop shredding. Automatic oiling feature ensures optimal performance. Energy saving mode after 1 hour of inactivity. 30-gallon bin. Dimensions: 40"H x 21.75"W x 23.5"D. Requires a dedicated 20 amp outlet for optimal performance.

Product Specifications

  • WIDTH INCHES21-3/4
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES40
  • COLOR FINISHBlack/Gray
  • BRANDFellowes®
  • CONSTRUCTIONPlastic, Metal
  • DESCRIPTIONHS1010 High Security Shredder
  • MANUFACTURERS PART NUMBER3306601
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH12"
  • SHEET CAPACITY10
  • SHRED SIZE1/32" x 3/16"
  • SPEED (FT/MIN)24
  • SPECIALTY SHREDDINGStaples, Credit Cards, Paper Clips, CDs/DVDs
  • LIMITED WARRANTY1-Year Machine; 1-Year Cutter
  • BIN CAPACITY GALLONS30
  • SECURITY LEVEL6
  • CUTTING TYPECross Cut
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.