Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoECOlife GSC3220TD Heavy-Duty Commercial Strip-Cut Shredder, 32 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

GoECOlife GSC3220TD Heavy-Duty Commercial Strip-Cut Shredder, 32 Sheet Capacity

Item #: WBB1141809

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,799.99 Save up to 28%
Price: $1,288.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
GoECOlife GSC3220TD Heavy-Duty Commercial Strip-Cut Shredder, 32 Sheet Capacity

Robust heavy-duty commercial strip-cut shredder has a high sheet capacity, making it perfect for your large shred jobs at home or work. Powerful induction motor works quickly, but also quietly to prevent disturbing those around you. GoECO™ energy-saving technology reduces wasted power by shutting down the unit when it's idle. VoiceAssist™ technology and InfoCenter™ display provide intuitive troubleshooting. Ergonomic T-door™ design allows the large waste bin to be easily emptiedeven in tight spaces. Recommended Shredder Users: 5 to 10; Run Time: 30 min; Shredder Type: Strip-Cut.

Product Specifications

    • WIDTH INCHES21-3/10
    • WIDTH21 3/10"
    • DEPTH INCHES18-1/10
    • HEIGHT INCHES34-9/10
    • COLOR FINISHGray
    • BRANDGoECOlife
    • DAILY USAGE LEVELHeavy
    • DESCRIPTIONHeavy-Duty Commercial Strip-Cut Shredder
    • FULL BIN INDICATORYes
    • MANUAL REVERSE MODEYes
    • MODELGSC3220TD
    • RECOMMENDED SHREDDER USERS5 to 10
    • SHEET CAPACITY32
    • SPECIALTY SHREDDINGCDs/DVDs; Credit Cards
    • THROAT WIDTH10 2/5"
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • TYPECommercial Shredder
    • BIN CAPACITY GALLONS25.3
    • WASTE BIN INCLUDEDYes
    • GLOBAL PRODUCT TYPEShredders-Strip-Cut
    • CUTTING TYPEStrip Cut
    • AUTO REVERSE ON JAMSYes
    • JAM FREE FEATUREYes
    • AUTO START/STOPYes
    • RUN TIME30 min
    • SHREDDER TYPEStrip-Cut
    • COMPLIANCE STANDARDSCarbonFree® Certified
    • DEPTH18 1/10"
    • HEIGHT34 9/10"
    • JAM PREVENTIONYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.