Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoECOlife GXC220TC Heavy-Duty Commercial Cross-Cut Shredder, 22 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

GoECOlife GXC220TC Heavy-Duty Commercial Cross-Cut Shredder, 22 Sheet Capacity

Item #: WBB1141817

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,216.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
GoECOlife GXC220TC Heavy-Duty Commercial Cross-Cut Shredder, 22 Sheet Capacity

Perfect for use at home or the office, this heavy-duty cross-cut shredder provides commercial-grade shredding performance in a compact footprint. Powerful induction motor quickly yet quietly destroys sensitive documents, turning them into unreadable particles. GoECO™ energy-saving technology shuts down the unit after being idle for 30 minutes to prevent phantom power loss. VoiceAssist™ technology guides you through troubleshooting via audible feedback while the InfoCenter™ LCD panel displays flashing visual alerts. Ergonomic T-Door™ space-saving design offers easier access to the waste bin, even in tight spaces. Recommended Shredder Users: 5 to 10; Run Time: 30 min; Shredder Type: Cross-Cut.

Product Specifications

    • WIDTH INCHES17-1/2
    • WIDTH17 1/2"
    • DEPTH INCHES14-2/5
    • HEIGHT INCHES32
    • COLOR FINISHGray
    • BRANDGoECOlife
    • DAILY USAGE LEVELHeavy
    • DESCRIPTIONHeavy-Duty Commercial Cross-Cut Shredder
    • FULL BIN INDICATORYes
    • MANUAL REVERSE MODEYes
    • MODELGXC220TC
    • RECOMMENDED SHREDDER USERS5 to 10
    • SHEET CAPACITY22
    • SPECIALTY SHREDDINGCDs/DVDs; Credit Cards
    • THROAT WIDTH9 2/5"
    • TOTAL RECYCLED CONTENT PERCENT0%
    • TYPECommercial Shredder
    • BIN CAPACITY GALLONS13.8
    • WASTE BIN INCLUDEDYes
    • SEPARATE SLOTSYes
    • CUTTING TYPECross Cut
    • HEIGHT32"
    • GLOBAL PRODUCT TYPEShredders-Cross-Cut
    • DEPTH14 2/5"
    • COMPLIANCE STANDARDSCarbonFree® Certified
    • SHREDDER TYPECross-Cut
    • RUN TIME30 min
    • AUTO START/STOPYes
    • AUTO REVERSE ON JAMSYes
    • JAM FREE FEATUREYes
    • JAM PREVENTIONYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.