Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM® HSM1030 Shredstar PS817C Cross Cut Shredder, 7.5 FPM, Black/Gray

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

HSM® HSM1030 Shredstar PS817C Cross Cut Shredder, 7.5 FPM, Black/Gray

Item #: WBB781271

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $588.00 Save: up to 49%
Price: $299.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
HSM® HSM1030 Shredstar PS817C Cross Cut Shredder, 7.5 FPM, Black/Gray

Medium-duty, cross-cut shredder features anti-jam technology, overload protection and built-in thermal protection to prevent the system from getting dangerously hot. Jam-Stop Auto Reverse Technology prevents jams when trying to shred too much paper. Easy paper removal with no down time increases productivity. WhisperShred Technology reduces decibel levels so you experience a low noise level (58 decibels) whether running idle or shredding paper. Totally enclosed gear box helps reduce noise and prevents failure from dust and debris getting into the gears. Shredder also cuts 17 sheets of 20 lb. paper into 5/32" x 1-3/8" pieces (Security Level 3) at 7-1/2' per minute with a 25-minute continuous runtime. Shredder also shreds CDs/DVDs, credit cards, staples and paper clips. 7.1 Gallon pullout waste bin allows easy waste disposal. Clear window on waste bin shows the fill level. Design also features an LED standby light, 9" entry width, and automatic start/stop.

Features

  • Medium-duty shredder offers extremely quiet operation
  • Shreds up to 17 sheets per pass into 5/32" x 1-3/8" Cross Cut pieces; Security level 3
  • 9" throat accepts paper, credit cards, staples, paper clips, and CDs/DVDs
  • Features overload and thermal protection, auto start/stop, pullout bin, bin-full indicator and reverse
  • 7.10 Gal. reusable wastebasket; 12.6"W x 15.0"D x 22.8"H

Product Specifications

    • WIDTH INCHES12-5/8
    • DEPTH INCHES15
    • HEIGHT INCHES22-13/16
    • COLOR FINISHBlack/Gray
    • BRANDHSM®
    • DESCRIPTIONShredstar PS817C Medium-Duty Shredder
    • MANUFACTURERS PART NUMBERHSM1030
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY17
    • SHRED SIZE5/32" x 1-3/8"
    • SPEED (FT/MIN)7.5
    • SPECIALTY SHREDDINGCDs, DVDs, Credit Cards, Paper Clips, Staples
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, Limited lifetime on Cutter
    • BIN CAPACITY GALLONS7.1
    • VOLTAGE100 - 120 V
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.