

 |
Browse Office Equipment (414 Items) |
|
 |
HSM® HSM1276 Professional 386.2 Strip Cut Shredder, 23.62 FPM, Light Gray |
| |
|
 |
|
 |
|
 |
|
|
|
HSM® HSM1276 Professional 386.2 Strip Cut Shredder, 23.62 FPM, Light Gray
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB781192
|
|
|
| List Price $2,287.00 Save 32% |
|
Price: $1,550.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
HSM® HSM1276 Professional 386.2 Strip Cut Shredder, 23.62 FPM, Light Gray
Mobile, strip-cut shredder delivers high performance for IT departments and a whole floor of offices. Design is especially suitable for A3 continuous lists. Shred credit/store cards, paper clips and staples with ease. Solid steel cutting cylinders also shred 23 sheets of 20 lb. paper per pass with a level 2 security, strips. Photoelectric cell provides automatic start/stop control. Shredder stops automatically when the waste container is full and when the door is open. Use the convenient rocker switch for on/off and reverse. TAA-compliant shredder also features a continuous-duty cycle, 60 decibel sound level, 31 Gallon waste bin, modern electronic controller and standby mode with LED indicator. Shredder comes with a removable, reusable waste bag.
Features
- Mobile shredder delivers high performance for IT departments and a whole floor of offices
- Shreds up to 23 sheets pr pass into 1/8" Strip Cut pieces; Security level 2
- 15.20" throat accepts A-3 continuous lists, credit cards, staples and paper clips
- Features auto start/stop, on/off rocker switch, reverse and standby mode with LED indicator
- 31 Gal. reusable wastebasket; 16.25"W x 21.6"D x 33.9"H overall
|
| Product Specifications |
| WIDTH INCHES |
16-1/4 |
| DEPTH INCHES |
21-5/8 |
| HEIGHT INCHES |
33-7/8 |
| COLOR FINISH |
Light Gray |
| BRAND |
HSM® |
| DESCRIPTION |
Professional 386.2 Shredder |
| PACKAGE QUANTITY |
1 |
| PAPER ENTRY WIDTH |
15-3/16" |
| SHEET CAPACITY |
23 |
| SHRED SIZE |
1/8" |
| SPEED (FT/MIN) |
23.62 |
| SPECIALTY SHREDDING |
Credit Cards, Paper Clips, Staples |
| LIMITED WARRANTY |
2 Years on Machine, Limited lifetime on Cutter |
| BIN CAPACITY GALLONS |
31 |
| VOLTAGE |
100 - 120 V |
| PROMOTION |
Everyday Savings |
| SECURITY LEVEL |
2 |
| MANUFACTURER PART NUMBER |
HSM1276 |
| CUTTING TYPE |
Strip Cut |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
|