Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM® HSM1286 Classic 104.3 Strip Cut Shredder, 16 FPM, Beige

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

HSM® HSM1286 Classic 104.3 Strip Cut Shredder, 16 FPM, Beige

Item #: WBB781258

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $826.00 Save: up to 52%
Price: $399.00
Product Information
Product Q&A
Accessories
HSM® HSM1286 Classic 104.3 Strip Cut Shredder, 16 FPM, Beige

With a continuous-duty motor, heavy-duty office shredder is designed for high performance and constant workloads. Shred paper, staples, paper clips, credit cards and CDs/DVDs. Shred 24 sheets of 20 lb. paper at 16' per minute into 1/4" strips (5.8mm). Two solid steel, cutting cylinders are subject to practically no wear and no sharpening and are made with a laser-cut and special heat treating process for a more precise cut. Patented V-TEK cutting groove technology creates higher cutting capacity with lower power requirements. WhisperShred Technology reduces decibel levels so you experience a low noise level (59 decibels) whether running idle or shredding paper. Totally enclosed gear box helps reduce noise and prevents failure from dust and debris getting into the gears. Shredder also offers a security level 2, 9.45" throat, automatic start/stop control, safety shield at feed opening, and removable, 8-7/10 Gallon waste bin.

Features

  • Heavy-duty shredder designed for quiet operation; built for high-performance and constant workloads
  • Shreds up to 24 sheets per pass into 1/4" Strip Cut pieces; Security level: 2
  • 9.45" throat accepts paper, credit cards, staples and paper clips
  • Features auto start/stop, reverse, quiet operation and safety shield at feed opening
  • 8.70 Gal. wastebasket; 14.8"W x 11.1"D x 23.0"H overall

Product Specifications

    • WIDTH INCHES14-3/4
    • DEPTH INCHES11-1/16
    • HEIGHT INCHES23
    • COLOR FINISHBeige
    • BRANDHSM®
    • DESCRIPTIONClassic 104.3 Shredder
    • MANUFACTURERS PART NUMBERHSM1286
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9-7/16"
    • SHEET CAPACITY24
    • SHRED SIZE1/4"
    • SPEED (FT/MIN)16
    • SPECIALTY SHREDDINGCredit Cards, Staples, Paper Clips
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY3 Years
    • BIN CAPACITY GALLONS8.7
    • VOLTAGE100 - 120 V
    • SECURITY LEVEL2
    • CUTTING TYPEStrip Cut

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.