Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM® HSM1408 13 Gal Capacity Shredder Bag, Clear, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

HSM® HSM1408 13 Gal Capacity Shredder Bag, Clear, 1 Roll

Item #: WBB781233

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.15 Save up to 58%
Price: $23.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
HSM® HSM1408 13 Gal Capacity Shredder Bag, Clear, 1 Roll

Shredder bag is designed for use with HSM shredder models 108 and B24. Each plastic bag holds 13 Gallons.

Features

  • Designed for use with HSM shredder models 108 and B24
  • Clear
  • Capacity: 13 Gal
  • Overall dimensions: 8"W x 32"D x 14"H

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES32
    • HEIGHT INCHES14
    • CAPACITY LBS13
    • COLOR FINISHClear
    • BRANDHSM®
    • DESCRIPTIONShredder Bag
    • MANUFACTURERS PART NUMBERHSM1408
    • PACKAGE QUANTITY1 Roll
    • TYPEShredder Bags
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.