Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

HSM® HSM1783 Securio B24c Cross Cut Shredder, 13 FPM, White/Black

Item #: WBB781210

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,382.00 Save: up to 34%
Price: $909.00
Add to list
Product Information
Product Q&A
Accessories
HSM® HSM1783 Securio B24c Cross Cut Shredder, 13 FPM, White/Black

B24 Professional Shredder uses Energy Management and Control System to reduce energy consumption by 90 percent. Cross-cut shredder automatically switches to energy-saving mode in 2 minutes after last use and switches off entirely if not used for 4 hours. Temporary mode is designed for small shredding jobs, and permanent mode is designed for large shredding jobs. Security level 3 setting shreds up to 19 sheets at a time into 3/16" x 1-1/8" pieces. Cutting speed is 13' per minute. Cutting rollers are made of specially hardened steel. Shredder has a 9.4" throat opening, shred-bin level indicator, level indicator, removable waste container, folding safety element and continuous motor operation. Waste bin holds up to 9 Gallons.

Features

  • Professional shredder reduces energy consumption by 90%; Duty cycle: continuous
  • Security level 3 shreds 19 Per Pass sheets into 3/16" x 1-1/8" Cross Cut particles
  • Accepts staples, paper clips, credit cards, DVDs and CDs
  • Switches to energy-saving mode 2 minutes after last use; turns off after 1 hour

Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES23-3/4
  • COLOR FINISHWhite/Black
  • BRANDHSM®
  • DESCRIPTIONSecurio B24c Shredder
  • MANUFACTURERS PART NUMBERHSM1783
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH9-13/32"
  • SHEET CAPACITY19
  • SHRED SIZE3/16" x 1-1/8"
  • SPEED (FT/MIN)13
  • SPECIALTY SHREDDINGCDs, DVDs, Credit Cards, Paper Clips, Staples
  • LIMITED WARRANTY2 Years on Machine, 10 Years on Cutter
  • BIN CAPACITY GALLONS9
  • VOLTAGE100 - 120 V
  • PROMOTIONEveryday Savings
  • CUTTING TYPECross Cut
  • SECURITY LEVEL3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.