Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 14 items in product family

Industrial Conveyor Shredder and Baler - Cross-Cut, Up to 650 Sheet Cap.

Item #: WBB250410

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56,995.00 Save: up to 25%
Product Information
Product Q&A
Accessories
Industrial Conveyor Shredder and Baler - Cross-Cut - 650 Sheet Capacity

This Industrial Shredder features an LED Control Panel with digital load indicator, and automated features. This product offers high capacity for shredding large volumes of material, and can serve the needs of an entire organization. Powerful enough to shred just about anything including entire files, stacks of computer forms, cardboard, tapes, CDs and magnetic disks. This Cross-Cut model can shred up to 650 sheets at once, up to 35 feet per minute, with a shred size of 5/16" x 1-1/2" to 3". Combines the power and features of an Industrial Conveyor Shredder with an Output Baler for convenient disposal of shredded material. The Baler continually compacts shredded material into a bale, which is easily ejected into a plastic bag for clean, easy disposal. The EvenFlow™ Automatic Oiling System is a new feature which keeps the shredder in peak operating condition. An easy-to-use pump and reservoir work with 25 copper distribution nozzles to lubricate the steel cutting blades. Features Auto Start/Stop, Auto Reverse, and Auto Cleaning. Safety key lock system prevents unauthorized use. Conveyor feed system. High-quality all-metal construction. Special heat-treated solid steel cutting blades.

Product Specifications

  • WIDTH INCHES47
  • DEPTH INCHES129
  • HEIGHT INCHES63
  • COLOR FINISHGray
  • BRANDFormax®
  • CONSTRUCTIONMetal
  • DESCRIPTIONIndustrial Shredder and Baler
  • MANUFACTURERS PART NUMBERFD 8902B
  • SHEET CAPACITY650
  • SHRED SIZE5/16" x 1-1/2" to 3"
  • SPEED (FT/MIN)35
  • LIMITED WARRANTYLimited Lifetime (Cutting-Head), 1 Yr(Other Parts)
  • WEIGHT LBS3086
  • VOLTAGE220
  • HERTZ50/60
  • PHASE3
  • PLUG TYPE50 Amp Dedicated
  • SECURITY LEVEL2
  • CUTTING TYPECross Cut
  • CONTROL PANEL TYPELED
  • PROMOTIONEveryday Savings
  • FEED OPENING INCHES21
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.