Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Conveyor Shredder - Cross-Cut, 90 Sheet Cap.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Industrial Conveyor Shredder - Cross-Cut, 90 Sheet Cap.

Item #: WBB250408

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,995.00 Save: up to 25%
Price: $9,740.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Industrial Conveyor Shredder - Cross-Cut - 90 Sheet Capacity

This Industrial Conveyor Shredder offers high capacity for shredding large volumes of material, and can serve the needs of an entire organization. These shredders are powerful enough to shred just about anything including entire files, stacks of computer forms, cardboard, tapes, CDs and magnetic disks. This Cross-Cut model can shred up to 90 sheets at once, at up to 40 feet per minute, with a shred size of 1/4" x 2". Features LED Control Panel with visual load indicator, Auto Start/Stop, Auto Reverse, and Auto Cleaning. High-quality all metal construction. Special heat-treated solid steel cutting blades. Front-access waste bin saves space. Large safety bar included to stop operation. Shredder has overload protection. High-density waste bin on casters.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES49
    • HEIGHT INCHES47
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONIndustrial Shredder - Cross-Cut
    • MANUFACTURERS PART NUMBERFD 8804CC
    • SHEET CAPACITY90
    • SHRED SIZE1/4" x 2"
    • SPEED (FT/MIN)40
    • TYPEIndustrial Shredder
    • LIMITED WARRANTYLimited Lifetime (Cutting-Head), 1 Yr(Other Parts)
    • BIN CAPACITY GALLONS36
    • WEIGHT LBS661
    • VOLTAGE220
    • HERTZ50/60
    • PHASE3
    • SECURITY LEVEL2
    • PLUG TYPE50 Amp Dedicated
    • FEED OPENING INCHES16
    • CUTTING TYPECross Cut
    • CONTROL PANEL TYPELED
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.