Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Conveyor Shredder - Cross-Cut, Up to 650 Sheet Cap.
See all 11 items in product family

Industrial Conveyor Shredder - Cross-Cut, Up to 650 Sheet Cap.

Item #: WBB250411

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29,999.00 Save: up to 25%
Price: $22,499.25

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Industrial Conveyor Shredder - Cross-Cut - 650 Sheet Capacity

This Industrial Shredder features an LED Control Panel with digital load indicator, and new automated features. This product offers high capacity for shredding large volumes of material, and can serve the needs of an entire organization. Powerful enough to shred just about anything including entire files, stacks of computer forms, cardboard, tapes, CDs and magnetic disks. This Cross-Cut model can shred up to 650 sheets at once, up to 35 feet per minute, with a shred size of 5/16" x 1-1/2" to 3". The EvenFlow™ Automatic Oiling System is a new feature which keeps the shredder in peak operating condition. An easy-to-use pump and reservoir work with 25 copper distribution nozzles to lubricate the steel cutting blades. Features Auto Start/Stop, Auto Reverse, and Auto Cleaning. Safety key lock system prevents unauthorized use. Conveyor feed system with high-quality all-metal construction. Special heat-treated solid steel cutting blades. Front access to all-metal waste bin allows the shredder to be placed against a wall.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES81
    • HEIGHT INCHES63
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONIndustrial Conveyor Shredder - Cross-Cut
    • MANUFACTURERS PART NUMBERFD 8904CC
    • SHEET CAPACITY650
    • SHRED SIZE5/16" x 1-1/2" to 3"
    • SPEED (FT/MIN)35
    • TYPEIndustrial Shredder
    • LIMITED WARRANTYLimited Lifetime (Cutting-Head), 1 Yr(Other Parts)
    • BIN CAPACITY GALLONS102
    • WEIGHT LBS1984
    • VOLTAGE220
    • PLUG TYPE50 Amp Dedicated
    • SECURITY LEVEL2
    • FEED OPENING INCHES21
    • CUTTING TYPECross Cut
    • CONTROL PANEL TYPELED
    • PHASE3
    • HERTZ50/60
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.