Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Intimus® 14.95 Industrial Shredder

Item #: WBB753449

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16,625.21 Save: up to 36%
Price: $10,694.95

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Intimus® 14.95 Industrial Shredder

The Intimus 14.95CC was designed for ease-of-use, mobility, high-volume performance, and versatility. It was developed to be narrow enough to fit through standard width doors for complete mobility and with two fixed and two lockable heavy-duty castors. It has an easy operation with a conveyor belt feed system a 440mm (17.323") wide feed opening, easy to use and understand controls, and an automatic anti-jam function. Flat or crumpled paper can be put in, the paddles sweep and hold the paper in place as that shredding is quicker and more efficient. Easy to see lights will let the operator know power on, paper jam, or bin door is open. Optional accessories are also available: feed table expander, emergency front stop bar, waste door hinge kit or replacement bags. Operates on 220V/3 Phase power.

Product Specifications

  • WIDTH INCHES31
  • DEPTH INCHES66
  • HEIGHT INCHES64
  • COLOR FINISHGray
  • BRANDIntimus®
  • CONSTRUCTIONMetal, Plastic
  • DESCRIPTIONIndustrial Shredder
  • MANUFACTURERS PART NUMBER698924
  • PAPER ENTRY WIDTH17-5/16"
  • SHEET CAPACITY120
  • SHRED SIZE1/4" x 1-15/16"
  • SPEED (FT/MIN)55
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS1125
  • VOLTAGE220 V
  • CUTTING TYPECross Cut
  • PROMOTION5% Savings
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.