Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Intimus® 32CC3 Cross-Cut Paper Shredder

Item #: WBB685838

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.58 Save: up to 24%
Price: $418.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Intimus® 32CC3 Cross-Cut Paper Shredder

Designed for home or small office use. It has auto on/off and reverse in case of jams. A light that indicates "Oiling Required" will let operator know when the shredder needs to be oiled. The cutting cylinders are hardened steel for maximum shredding. This shredder has locking casters for effortless moving and stay in place operation. It will shred paper, paper clips, staples credit cards, CDs and DVDS. Limited lifetime warranty on cutting cylinders. Shred size is 5/32" x 1-1/8". Sheet capacity up to 12 sheets. Throat size is 9-1/2" and the shred container holds 8.5 gallons.

Product Specifications

  • WIDTH INCHES15-3/8
  • DEPTH INCHES14-1/8
  • HEIGHT INCHES23-5/8
  • COLOR FINISHGray
  • BRANDIntimus®
  • CONSTRUCTIONPlastic, Recyclable
  • MANUFACTURERS PART NUMBER277164
  • PAPER ENTRY WIDTH9-1/2"
  • PAPER SIZEA4
  • SHEET CAPACITY12
  • SHRED SIZE5/32" x 1-1/8"
  • SPEED (FT/MIN)12
  • LIMITED WARRANTY2 Years
  • BIN CAPACITY GALLONS8.5
  • WEIGHT LBS41.9
  • VOLTAGE115 V
  • SECURITY LEVEL3
  • PROMOTION20% Savings
  • CUTTING TYPECross Cut
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.