Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Intimus® 529 PET Shredder

Item #: WBB753446

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16,625.21 Save: up to 33%
Price: $11,208.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Intimus® 529 PET Shredder

The Intimus PET shredder is the right choice for economic processing of plastic bottles and aluminum cans. The shredder is operated, in its dedicated work space, by staff that have been properly trained. It has start, stop and reverse push buttons for easy operating. Operates on 220V 3 Phase power.

Product Specifications

  • WIDTH INCHES31-1/5
  • DEPTH INCHES53-5/16
  • HEIGHT INCHES75-1/2
  • COLOR FINISHGray
  • BRANDIntimus®
  • CONSTRUCTIONMetal, Plastic
  • DESCRIPTIONPET Shredder
  • MANUFACTURERS PART NUMBER337104
  • PAPER ENTRY WIDTHN/A
  • SHEET CAPACITYN/A
  • SHRED SIZEN/A
  • SPEED (FT/MIN)Bottles: 540 lbs/hr; Cans: 661 lbs/hr
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS599.66
  • VOLTAGE230 V
  • PROMOTIONEveryday Savings
  • CUTTING TYPECross Cut
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.