Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Intimus® 852CC Industrial Shredder

Item #: WBB753448

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18,825.04 Save: up to 50%
Price: $9,457.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Intimus® 852CC Industrial Shredder

The Intimus 852CC is a centralized shredder and powerhouse in performance. It has an easy keyboard operation with rotary main switch. There is an optical or audible fault indication and an automatic reverse in case of a paper jam. The wide slot feed opening is for flat paper and a large hopper accepts an entire bin full of waste. This shredder is large capacity with a fully enclosed dust-free mobile base. The continuous duty motor is maintenance free. It accepts paper clips, staples, credit cards, CDs, DVDs, floppy disks, passports, ID cards, Microfiche, and audio cassettes. Operates on 220V/3 Phase power.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES22
  • HEIGHT INCHES63
  • COLOR FINISHGray
  • BRANDIntimus®
  • CONSTRUCTIONMetal, Plastic
  • DESCRIPTIONIndustrial Shredder
  • MANUFACTURERS PART NUMBER649104
  • PAPER ENTRY WIDTH17"
  • SHEET CAPACITY70
  • SHRED SIZE1/8" x 1-1/2"
  • SPEED (FT/MIN)47 - 71
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS419
  • VOLTAGE220 V
  • CUTTING TYPECross Cut
  • PROMOTIONEveryday Savings
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.