Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® LX20-30 Cross-Cut Jam-Free Shredder, 21 FPM, Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Swingline® LX20-30 Cross-Cut Jam-Free Shredder, 21 FPM, Black/Silver

Item #: WBB781255

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,999.99 Save: up to 34%
Price: $1,966.00
Product Information
Product Q&A
Accessories
Swingline® LX20-30 Cross-Cut Jam-Free Shredder, 21 FPM, Black/Silver

Cross-cut shredder is ideal for the large office with a continuous-duty motor, quiet operation, Nonstop Jam-Free shredding and a SelfOil/Self Clean functions. Nonstop Jam-Free technology features red and green LED lights that indicate when shredder reaches feed capacity to prevent jams before they occur. Finger-safe shredder cuts 20 sheets of 20 lb. paper per pass at 21' per minute into cross-cut pieces to meet moderate security needs (Level 3). You can also shred CDs, DVDs, credit cards, paper clips and staples. LX20-30 Shredder also offers a 55 decibel level and a 30-Gallon pullout waste bin. SelfOil and Self Clean features extend cutter life. Auto shutdown conserves energy.

Features

  • 20 Per Pass sheet Cross Cut shredder meets moderate security needs (Level 3)
  • Shreds CDs, credit cards, paper clips, staples and documents into 30 gallon, pullout waste bin
  • SelfOil™ and Self Clean features extend cutter life; auto shutdown conserves energy
  • Dimensions: 35"H x 21"W x 21"D

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES21
    • HEIGHT INCHES35
    • COLOR FINISHBlack/Silver
    • BRANDSwingline®
    • DESCRIPTIONLX20-30 Jam-Free Shredder
    • MANUFACTURERS PART NUMBERSWI1770045
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH10"
    • SHEET CAPACITY20
    • SHRED SIZE1/4" x 1-1/2"
    • SPEED (FT/MIN)21
    • SPECIALTY SHREDDINGCDs, DVDs, Credit Cards, Paper Clips, Staples
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, Limited Lifetime on Cutter
    • BIN CAPACITY GALLONS30
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.