Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formax® Office Shredder - Cross-Cut, 28 Sheet Capacity
See all 121 items in product family

Formax® Office Shredder - Cross-Cut, 28 Sheet Capacity

Item #: WBB250402

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,695.00 Save: up to 30%
Price: $2,586.50

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
This Office Shredder offers a 16" feed opening combined with commercial-grade components in a sleek, practical design. An easy-to-use LED control panel puts the power right at your fingertips. This Cross-Cut model can shred up to 28 sheets at a time, up to 20 feet per minute, with a shred size of 5/32" x 1-1/5". Features Auto Start/Stop, Auto Reverse, Auto Cleaning, extra-wide 16" feed opening, and easy-to-use LED Control Panel with load indicator. High-quality all metal cabinet with casters and all-metal gearing included. High-density lifetime guarantee waste bin. Special heat-treated steel cutters require minimal oiling. Accepts staples, paper clips, and credit cards.

FREE SHIPPING!

WATCH VIDEO
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONOffice Shredder - Cross-Cut, 28 Sheet Cap.
    • MANUFACTURERS PART NUMBERFD 8602CC
    • SHEET CAPACITY28
    • SHRED SIZE5/32" x 1-1/5"
    • SPEED (FT/MIN)20
    • LIMITED WARRANTYLimited Lifetime (Cutting-Head), 1 Yr(Other Parts)
    • BIN CAPACITY GALLONS26
    • WEIGHT LBS242
    • VOLTAGE110
    • CONTROL PANEL TYPELED
    • FEED OPENING INCHES16
    • SECURITY LEVEL3
    • CUTTING TYPECross Cut
    • HERTZ50/60

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.