Previous

Item in product family

Next

Item in product family
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
Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Intimus® PacMaster® Packaging Material Shredder

Item #: WBB753445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,201.53 Save: up to 11%
Price: $6,439.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Intimus® PacMaster® Packaging Material Shredder

The Intimus PacMaster® is economical and reliable. It converts empty corrugated boxes into free large-volume filler material suitable for packing even sensitive goods for transport. Corrugated boxes are cut into bulky packing mats. The working surface has standard size guides marked on it so that accurate cutting is guaranteed. A lockable main switch also acts as an emergency stop when needed. With one pass of the corrugated, the excess is trimmed off and the packaging material is formed. It saves time, money and is easy to use. Operates on 220V 3 Phase Power.

Product Specifications

  • WIDTH INCHES27-1/4
  • DEPTH INCHES18-3/4
  • HEIGHT INCHES39
  • COLOR FINISHIvory
  • BRANDIntimus®
  • CONSTRUCTIONMetal, Plastic
  • DESCRIPTIONPackaging Material Shredder
  • MANUFACTURERS PART NUMBER347904
  • PAPER ENTRY WIDTH16-3/4"
  • SHEET CAPACITY2-Ply Boxes
  • SHRED SIZE5/32" x 4-3/8"
  • SPEED (FT/MIN)35.4
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS386
  • VOLTAGE220 V
  • PROMOTIONEveryday Savings
  • CUTTING TYPEGrid Cut
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.