Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Equipment


(414 Items)
Sub Category
Shredders (165)
Remove
Swingline® Shredder Oil For SelfOil™ Jam-Free Shredders, 16 oz. Bottle
Remove

      Items
Swingline® Shredder Oil For SelfOil™ Jam-Free Shredders, 16 oz. Bottle Swingline® Shredder Oil For SelfOil™ Jam-Free Shredders, 16 oz. Bottle


Swingline® Shredder Oil For SelfOil™ Jam-Free Shredders, 16 oz. Bottle
Swingline® Shredder Oil For SelfOil™ Jam-Free Shredders, 16 oz. Bottle
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB781189
List Price $29.99    Save 28%
Price: $21.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Swingline® Shredder Oil For SelfOil™ Jam-Free Shredders, 16 oz. Bottle

Specially formulated synthetic oil keeps shredders running at maximum capacity. Environmentally friendly nonaerosol dispenser.

Features

  • Specially formulated, synthetic oil keeps shredders running at optimum performance levels
  • 16 oz. (473ml) bottle
Product Specifications
BRAND Swingline®
DESCRIPTION Shredder Oil
PACKAGE QUANTITY 1
MANUFACTURER PART NUMBER SWI1760049
PROMOTION Everyday Savings


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Swingline® EX12-05 Personal Cross Cut Shredder, 10 FPM, Black/Silver

Swingline® EX12-05 Personal Cross Cut Shredder, 10 FPM, Black/Silver

From $194.95
select
Qty: Add to Cart
Swingline® Stack-and-Shred™ 60X Hands Free Cross Cut Shredder, Black

Swingline® Stack-and-Shred™ 60X Hands Free Cross Cut Shredder, Black

From $200.95
select
Qty: Add to Cart
Swingline® DM12-13 Micro-Cut Jam-Free Shredder, 15 FPM, Black/Silver

Swingline® DM12-13 Micro-Cut Jam-Free Shredder, 15 FPM, Black/Silver

From $1,157.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)