Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred™ 100X Hands Free Cross Cut Shredder, Black

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Swingline® Stack-and-Shred™ 100X Hands Free Cross Cut Shredder, Black

Item #: WBB781259

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $499.99 Save up to 50%
Qty Price
1
$264.95 ea.
2+ $249.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred™ 100X Hands Free Cross Cut Shredder, Black

Personal AutoFeed Shredder automatically shreds up to 100 sheets at a time through the top loader. Simply stack, shut and go. Cross-cut pieces measure 3/32" x 19/32" and fall into a 7-Gallon, easy-to-empty bin. Pullout bin pops out slightly to let you know when full. Bypass slot allows the shred-as-you-go option, easily shredding up to 6 sheets per pass with automatic anti-jam feature. Security Level 3 shredder accepts paper staples, paper clips, and credit cards and fits under your desk.

Features

  • Auto jam clearance; 100 Per Pass sheet shred capacity on automatic operation; 6-sheet capacity on manual
  • Cross Cut shredder meets moderate security needs (Level 3)
  • Shreds credit cards, paper clips, staples and documents into 7-Gallon waste bin with view window
  • Self Clean feature extends cutter life
  • Dimensions: 17"H x 12"W x 14"D; fits discreetly under a desk
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES14
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONStack-and-Shred™ 100X Shredder
    • MANUFACTURERS PART NUMBERSWI1757571
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY100
    • SHRED SIZE3/32" x 19/32"
    • SPEED (FT/MIN)5.3
    • SPECIALTY SHREDDINGCredit Cards, Paper Clips, Staples
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, 2 Years on Cutter
    • BIN CAPACITY GALLONS7
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.