Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 46 items in product family

Fiskars® Bypass Trimmer, 12" Cutting Length, 10 Sheet Capacity, Black

Item #: WBB859569

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.77 Save: up to 37%
Price: $30.95
Add to list
Product Information
Product Q&A
Fiskars® Bypass Trimmer, 12" Cutting Length, 10 Sheet Capacity, Black

Bypass trimmer features self-sharpening blades so no replacement blades are needed. Blade cuts up to 10 sheets of paper at a time. Cutting arm lock is built-in for safe transporting and storage. Use precision-printed scale and grid on the 12" base for easy alignment. Trimmer also features a paper clamp, smudge guard and antiskid rubber feet for stability. Trimmer base is made from a high percentage of recycled post-consumer resin. 12" Cutting Length. 10 Sheet Capacity.

Product Specifications

  • WIDTH INCHES14-3/8
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES2-3/4
  • COLOR FINISHBlack
  • BRANDFiskars®
  • CONSTRUCTIONSteel Blade, Resin Base
  • DESCRIPTIONBypass Trimmer
  • MANUFACTURERS PART NUMBERFSK01005452
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY10
  • TYPEGuillotine
  • CUTTING LENGTH12"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.