Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 38 items in product family

X-ACTO® Heavy Duty Guillotine Paper Trimmer, 12" Cutting Length, 12 Sheet Capacity, Brown

Item #: WBB859546

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.29 Save: up to 38%
Price: $49.95
Add to list
Product Information
Product Q&A
X-ACTO® Heavy Duty Guillotine Paper Trimmer, 12" Cutting Length, 12 Sheet Capacity, Brown

Heavy-duty paper trimmer cuts up to 12 sheets. Adjustable guide delivers precision cuts every time. Durable wood base includes Imperial and metric measuring grips and nonskid rubber feet to prevent sliding and protect your work surface. Self-sharpening, X-Acto hardened steel blade has a safety guard that helps keep fingers away from blade. Trigger-lock safety latch secures blade when not in use.

Product Specifications

  • WIDTH INCHES14-1/4
  • DEPTH INCHES23
  • HEIGHT INCHES3-1/2
  • COLOR FINISHBrown
  • BRANDX-ACTO®
  • CONSTRUCTIONSteel Blade, Wood Base
  • DESCRIPTIONHeavy Duty Paper Trimmer
  • MANUFACTURERS PART NUMBEREPI26312
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY12
  • TYPEGuillotine
  • CUTTING LENGTH12"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.