Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 31 items in product family

Swingline® SmartCut® Heavy Duty Rotary Trimmer, 15" Cutting Length, 30 Sheet Capacity

Item #: WBB859469

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.24 Save: up to 21%
Price: $143.95
Add to list
Product Information
Product Q&A
Swingline® SmartCut® Heavy Duty Rotary Trimmer, 15" Cutting Length, 30 Sheet Capacity

SmartCut® heavy-duty rotary trimmer handles large-size projects. Effortlessly trims from one sheet of tissue up to 30 sheets of 20 lb. bond paper. Also cuts laminated materials, cardstock, matboard and foam board. Paper clamp eliminates air that fans pages and holds paper firmly in place to ensure precise cuts. Ergonomically designed blade handle keeps fingers away from blade. Enclosed stainless steel rotary blade precision cuts in both directions. Adjustable paper guide, alignment grid and ruler with imperial metric measurements help position sheets. Offers a sturdy metal base. 15" Cutting Length. Limited 1-year warranty.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES26-1/4
  • HEIGHT INCHES6-3/8
  • COLOR FINISHGraphite
  • BRANDSwingline®
  • CONSTRUCTIONSteel Blade, Plastic Base
  • DESCRIPTIONSmartCut® Heavy Duty Trimmer
  • MANUFACTURERS PART NUMBERSWI9615A
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY30
  • TYPERotary
  • LIMITED WARRANTY1 Year
  • CUTTING LENGTH15"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.