Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 38 items in product family

Swingline® ClassicCut® Ingento Trimmer, 30" Cutting Length, 15 Sheet Capacity, Maple

Item #: WBB859407

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $668.80 Save: up to 37%
Price: $419.95
Add to list
Product Information
Product Q&A
Swingline® ClassicCut® Ingento Trimmer, 30" Cutting Length, 15 Sheet Capacity, Maple

ClassicCut® Ingento™ Trimmer features self-sharpening, hardened, coated blades made of highest carbon steel; a solid maple hardwood; and clear lacquer finish. The dovetail joint eliminates warping. An alignment grid allows accurate squaring. Design also offers cast metal handle arm; safety guard rail; cast metal handle arm with lock; and cast iron cam and bearing housing for a rigid pivot point. Trimmer cuts up to 15 sheets. Limited 10-year warranty.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES45-1/4
  • HEIGHT INCHES7-3/4
  • COLOR FINISHMaple
  • BRANDSwingline®
  • CONSTRUCTIONSteel Blade, Wood Base
  • DESCRIPTIONClassicCut® Ingento™ Trimmer
  • MANUFACTURERS PART NUMBERSWI1172
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY15
  • TYPEGuillotine
  • LIMITED WARRANTY10 Years
  • CUTTING LENGTH30"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.