Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 38 items in product family

Swingline® ClassicCut® Lite Guillotine Trimmer, 15" Cutting Length, 10 Sheet Capacity

Item #: WBB859449

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $75.16 Save: up to 35%
Price: $48.95
Add to list
Product Information
Customer Review
Product Q&A
Swingline® ClassicCut® Lite Guillotine Trimmer, 15" Cutting Length, 10 Sheet Capacity

ClassicCut® Lite Guillotine trimmer cuts up to 10 sheets of 20 lb. paper with a self-sharpening, steel blade. Guillotine trimmers are perfect for occasional, general-purpose cutting needs. Ideal for trimming bond paper, cardstock, construction paper, photos and customized presentations. Durable, plastic construction is lightweight and easy to transport. Safety catch locks blade in place when not in use. Protective rail guard keeps fingers away from blades. Trimmer also features Imperial/metric rulers and alignment grid for cutting accuracy. Limited 10-year warranty.

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES2-1/2
  • COLOR FINISHGraphite
  • BRANDSwingline®
  • CONSTRUCTIONSteel Blade, Plastic Base
  • DESCRIPTIONClassicCut® Lite Trimmer
  • MANUFACTURERS PART NUMBERSWI9315
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY10
  • TYPEGuillotine
  • LIMITED WARRANTY10 Years
  • CUTTING LENGTH15"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.