Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 23 items in product family

Westcott Titanium Bonded Bypass Rotary Paper Trimmer, 15" Cutting Length, 10 Sheet Capacity, Gray

Item #: WBB859451

Sold By: globalindustrial.com

Out of stock, expected on or around 08/21/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.10 Save: up to 26%
Price: $69.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
Westcott Titanium Bonded Bypass Rotary Paper Trimmer, 15" Cutting Length, 10 Sheet Capacity, Gray

Compact rotary trimmer features a 45mm titanium-bonded blade to provide three times the strength of steel. The durable base is made of aluminum. Ideal for cardstock, photos and plastic film. Trimmer performs fast, straight cuts of up to 10 sheets of 20 lb. paper. 15" Cutting Length. 10 Sheet Capacity.

Product Specifications

  • WIDTH INCHES24-1/2
  • DEPTH INCHES9-1/2
  • HEIGHT INCHES3-3/4
  • COLOR FINISHGray
  • BRANDWestcott®
  • CONSTRUCTIONTitanium Blade, Aluminum Base
  • DESCRIPTIONTitanium Bonded Bypass Rotary Trimmer
  • MANUFACTURERS PART NUMBERACM14448
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY10
  • TYPERotary
  • CUTTING LENGTH15"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.