Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Supplies


(10,335 Items)
Sub Category
Filing (72)
Remove
Kleer-Fax® 1/5 Cut Hanging Folder Tabs, 2" Width, Blue, 25 Tabs/Pack
Remove

      Items
Kleer-Fax® 1/5 Cut Hanging Folder Tabs, 2" Width, Blue, 25 Tabs/Pack Kleer-Fax® 1/5 Cut Hanging Folder Tabs, 2" Width, Blue, 25 Tabs/Pack


Kleer-Fax® 1/5 Cut Hanging Folder Tabs, 2" Width, Blue, 25 Tabs/Pack
Kleer-Fax® 1/5 Cut Hanging Folder Tabs, 2" Width, Blue, 25 Tabs/Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB858822
List Price $5.58    Save 73%
Price: $1.53

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Kleer-Fax® 1/5 Cut Hanging Folder Tabs, 2" Width, Blue, 25 Tabs/Pack

Tab is designed for use with hanging file folders with 1/5 cut slots. Design features a firm grip for easy folder retrieval. Tab include a strip of inserts to handwrite labels.

Product Specifications
WIDTH INCHES 2
HEIGHT INCHES --
COLOR FINISH Blue
CONSTRUCTION Plastic
BRAND Kleer-Fax®
DESCRIPTION 1/5 Cut Hanging Folder Tab
MANUFACTURERS PART NUMBER KLFKLE01425
PACKAGE QUANTITY 25 Tabs/Pack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Single Drawer Card File for 6" X 9" Index Cards - Black

Single Drawer Card File for 6" X 9" Index Cards - Black

From $63.95
More Info
Add to Cart
RolodexTM Covered Tray Business Card File

RolodexTM Covered Tray Business Card File

From $26.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)