Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Supplies


(9,621 Items)
Sub Category
Filing (72)
Remove
Card File with Hinged Cover for 5" x 8" Index Cards - Black
Remove

      Items
Card File with Hinged Cover for 5" x 8" Index Cards - Black Card File with Hinged Cover for 5" x 8" Index Cards - Black


Card File with Hinged Cover for 5" x 8" Index Cards - Black
Email This Page Printer Friendly Version
Card File with Hinged Cover for 5" x 8" Index Cards - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB195701
List Price $29.75    Save 34%
Price: $19.75 ea.
(Sold in pkg of 6, $118.50)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Card File with Hinged Cover for 5" x 8" Index Cards - Black

Organize index cards and business cards with these durable, embossed steel card files. A variety of styles and sizes to choose from. Featuring full piano hinge lids, each card file holds 100 cards per inch - up to 900 cards. 8-1/2"W x 5"D x 5-3/4"H overall dimensions. Black finish. Sold in package quantity 6.

Product Specifications
WIDTH INCHES 8-1/2
DEPTH INCHES 5
HEIGHT INCHES 5-3/4
COLOR FINISH Black
CONSTRUCTION Steel
BRAND Buddy
DESCRIPTION Card File for 5" x 8" Index Cards
MANUFACTURERS PART NUMBER 0558-4
PACKAGE QUANTITY 6
WEIGHT LBS 2.3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3 Drawer Pedestal Box/Box/File - Charcoal

3 Drawer Pedestal Box/Box/File - Charcoal

From $219.00
select
Qty: Add to Cart
Mobile Computer Workstation

Mobile Computer Workstation

From $205.00
select
Qty: Add to Cart
48" Desk Cherry

48" Desk Cherry

From $129.00
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)