

 |
Browse Office Supplies (10,336 Items) |
|
 |
Post-it® Durable Tabs, 1" Lined, Green/Blue/Red, 12 Tabs/Color, 36 Tabs/Dispenser |
| |
|
 |
|
 |
|
 |
|
|
|
Post-it® Durable Tabs, 1" Lined, Green/Blue/Red, 12 Tabs/Color, 36 Tabs/Dispenser
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB858747
|
|
|
| List Price $5.35 Save 28% |
|
Price: $3.85
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Post-it® Durable Tabs, 1" Lined, Green/Blue/Red, 12 Tabs/Color, 36 Tabs/Dispenser
Post-it® Durable Filing Tab make it simple to index, easy to organize, store and retrieve documents and display an organized and professional image. Tough and long lasting tabs stand up to repeated use. Easy to write on, apply and reposition. Tabs offer plenty of space for labeling. Holder dispenses one tab at a time.
|
| Product Specifications |
| WIDTH INCHES |
1 |
| HEIGHT INCHES |
1-1/2 |
| COLOR FINISH |
Green, Blue, Red |
| BRAND |
3M™ |
| DESCRIPTION |
Durable Tabs |
| MANUFACTURERS PART NUMBER |
MMM686LGBRT |
| PACKAGE QUANTITY |
12 Tabs/Color, 36 Tabs/Dispenser |
|
|
|
|
|
|