File Folders
Document Size
Material
Tab Position
Tab Cut
Package Quantity
Availability
Free Shipping
Brand
Type
Color
Price
Related Products
Handy for overhead filing cabinets, these pockets feature a 4" top position tab suitable for color-coded alphabetic name labels. Gussets are fully lined with tear resistant material and feature rollover reinforcement at the top. Super heavyweight front and back panels provide rigid support. Expands up to 3.5" for greater storage capacity. Made of Redrope stock.
Elevate your document organization effortlessly these file folders. Enjoy quick access to your files, maintaining a tidy setup with these expandable 1/3-cut tab folders. Streamline your filing process, save time, and bring order to your space. With a legacy spanning over a century, Smead has consistently emphasized the importance of family heritage, seamlessly weaving their rich history into their present identity. Driven by an unwavering dedication to quality and craftsmanship, Smead leads the way in innovation to provide genuine products and solutions tailored to the needs of the modern ...
Use color to code and organize, so you can quickly identify the proper pocket. Rollover gussets are reinforced with an ultra-durable, tear-resistant material to provide extra strength at the most critical wear points. Larger than average, straight-cut tabs and manila liners enable high-contrast, detailed labeling, ensuring easy identification of your stored materials. Fold-down front panel provides hassle-free access to the pocket's contents. Fully enclosed bottom, front, back and sides help ensure that your documents remain securely contained. Larger Quantity Quotes Available. Please ...
Portable redrope-printed file has six pockets with repositionable clear polypropylene tabs for easy subject identification. Includes both blank inserts and inserts printed with school subjects. Flap with elastic cord secures contents during transport. Six pockets expand to 5.25" to hold up to 700 sheets. Double thick front panel and reinforced double thick back panel for durability. Full-height redrope gussets, reinforced with tear resistant material at top. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Keep documents safe in this wallet with large flap and elastic cord closure. Made of extra heavy materials with a black rubber gusset sewn in with full perimeter black webbing reinforcements. The extra width of this wallet holds top tab file folders neatly inside without bulging out the side gusset. Expands to 5.25" for extra storage. Durable poly material is tear and water resistant and easy to clean. Larger Quantity Quotes Available. Please call 1-888-978-7759.