Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Supplies


(10,335 Items)
Sub Category
Filing (72)
Remove
Single Drawer Card File for 3" X 5" Index Cards - Black
Remove

      Items
Single Drawer Card File for 3" X 5" Index Cards - Black Single Drawer Card File for 3" X 5" Index Cards - Black


Single Drawer Card File for 3" X 5" Index Cards - Black
Single Drawer Card File for 3" X 5" Index Cards - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB195704
List Price $51.75    Save 31%
Price: $35.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Single Drawer Card File for 3" X 5" Index Cards - Black

Beautiful desktop card files keep necessary information at your fingertips. All units feature labelholder handles for 2-1/4"Wx1-1/4"H labels. No-mar rubber feet are also included. Made in U.S.A. of recycled textured steel. Each drawer is a full 14-3/4"D with 1600 card capacity of 100 cards per inch. Designed for easy stacking. Includes follow blocks and bail stops to prevent drawers from falling out. Black finish. 6-1/2"Wx16"Dx5-1/8"H overall dimensions.

Product Specifications
WIDTH INCHES 6-1/2
DEPTH INCHES 16
HEIGHT INCHES 5-1/8
COLOR FINISH Black
CONSTRUCTION Steel
BRAND Buddy
DESCRIPTION Single Drawer Card File for 3" X 5" Index Cards
MANUFACTURERS PART NUMBER 1335-4
WEIGHT LBS 5.15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Office Partitions Gray 48-1/4"W x 72"H

Office Partitions Gray 48-1/4"W x 72"H

From $129.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Folding Chair Cart -- Double Sided, Double Tier

Folding Chair Cart -- Double Sided, Double Tier

From $299.95
select
Qty: Add to Cart
Ergonomic Work Stand - 5 Blade Style

Ergonomic Work Stand - 5 Blade Style

From $69.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)