Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Supplies


(10,335 Items)
Sub Category
Forms (84)
Remove
Officemate® Forms Holder, Double Storage, 10-1/4"W x 2-3/8"D x 13-3/4"H, Black/Gray
Remove

      Items
Officemate® Forms Holder, Double Storage, 10-1/4"W x 2-3/8"D x 13-3/4"H, Black/Gray Officemate® Forms Holder, Double Storage, 10-1/4"W x 2-3/8"D x 13-3/4"H, Black/Gray


Officemate® Forms Holder, Double Storage, 10-1/4"W x 2-3/8"D x 13-3/4"H, Black/Gray
Officemate® Forms Holder, Double Storage, 10-1/4"W x 2-3/8"D x 13-3/4"H, Black/Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB859459
List Price $27.95    Save 36%
Price: $17.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Officemate® Forms Holder, Double Storage, 10-1/4"W x 2-3/8"D x 13-3/4"H, Black/Gray

Top-opening form holder is made of durable, recycled plastic with ergonomic soft hand holds. Open easily with a push button. Form holder holds letter-size and A-4-size documents. Design also includes double storage with two compartments, three clips/pens compartments, and separate pen/pencil compartment. Plastic clip capacity is 3/4". Plastic is made with post-consumer material.

Product Specifications
WIDTH INCHES 10-1/4
DEPTH INCHES 2-3/8
HEIGHT INCHES 13-3/4
COLOR FINISH Black, Gray
CONSTRUCTION Plastic
BRAND Officemate®
DESCRIPTION Forms Holder
MANUFACTURERS PART NUMBER OIC83357
PACKAGE QUANTITY 1 Each


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Tops® 1096 IRS Approved Tax Forms, 2-Part, Carbonized, 8" x 11", 10 Forms/Pack

Tops® 1096 IRS Approved Tax Forms, 2-Part, Carbonized, 8" x 11", 10 Forms/Pack

From $3.67
More Info
Add to Cart
Tops® 1099 Miscellaneous Forms, 5-Part, Carbonless, 8-1/2" x 5-1/2", 24 Forms/Pack

Tops® 1099 Miscellaneous Forms, 5-Part, Carbonless, 8-1/2" x 5-1/2", 24 Forms/Pack

From $10.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)