

 |
Browse Office Supplies (9,621 Items) |
|
 |
Lexmark™ 100XL Ink Cartridge 14N0683, Black, 2/Pack |
| |
|
 |
|
 |
|
 |
|
|
|
Lexmark™ 100XL Ink Cartridge 14N0683, Black, 2/Pack
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB889865
|
|
|
| List Price $66.04 Save 6% |
|
Price: $61.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lexmark™ 100XL Ink Cartridge 14N0683, Black, 2/Pack
Save time, money and the environment with genuine Lexmark supplies. Lexmark 100XL Black High Yield Return Program Ink Cartridges are for use in Lexmark Impact S305, Interact S605, Interpret S405, Intuition S505, Pinnacle Pro901, Platinum Pro905, Prestige Pro805, Prevail Pro705, Prospect Pro205. Each cartridge yields 510 pages. 2 cartridges per package.
|
| Product Specifications |
| BRAND |
Lexmark™ |
| MACHINE COMPATIBILITY |
Lexmark Impact S305, Interact S605, Interpret S405, Intuition S505 |
| MANUFACTURERS PART NUMBER |
14N0683 |
| PACKAGE QUANTITY |
2/Pack |
| TYPE |
Ink Cartridge |
| APPROXIMATE PAGE YIELD |
510 |
| PRINT COLOR |
Black |
| PRINT TECHNOLOGY |
Inkjet |
|
|
|
|
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|