

 |
Browse Office Supplies (10,334 Items) |
|
 |
Lexmark™ 14N1188 High-Yield Ink Cartridge, 600 Page Yield, Cyan/Magenta/Yellow, 3/Pack |
| |
|
 |
|
 |
|
 |
|
|
|
Lexmark™ 14N1188 High-Yield Ink Cartridge, 600 Page Yield, Cyan/Magenta/Yellow, 3/Pack
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB883186
|
|
|
|
Price: $68.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lexmark™ 14N1188 High-Yield Ink Cartridge, 600 Page Yield, Cyan/Magenta/Yellow, 3/Pack
Individual ink cartridges allow for more control over the ink you use--replace only the color you need. Enjoy water-resistant laser sharp text with precise, consistent drop placement. Vizix print technology delivers vibrant, crisp prints from the first print to the last.
Machine Compatibility: Lexmark™ Impact S305, Interact S605, Interpret S405, Intuition S505, Pinnacle Pro901, Platinum Pro905, Prestige Pro805, Prevail Pro705, Prospect Pro205
|
| Product Specifications |
| BRAND |
Lexmark™ |
| MACHINE COMPATIBILITY |
Lexmark™ Impact S305, Interact S605, Interpret S405, Intuition S505 |
| MANUFACTURERS PART NUMBER |
14N1188 |
| OEM/COMPATIBLE |
OEM |
| PACKAGE QUANTITY |
3/Pack |
| REMANUFACTURED |
No |
| TYPE |
Ink Cartridge |
| LIMITED WARRANTY |
1 Year |
| APPROXIMATE PAGE YIELD |
600 |
| PRINT COLOR |
Cyan, Magenta, Yellow |
| PRINT TECHNOLOGY |
Inkjet |
| MARKET INDICATOR |
100XL |
|
|
|
|
|
Customers Who Bought This Item Also Bought |
|
 |
|
|