

 |
Browse Office Supplies (10,336 Items) |
|
 |
Lexmark™ 150XL Ink Cartridge 14N1813, Black, 2/Pack |
| |
|
 |
|
 |
|
 |
|
|
|
Lexmark™ 150XL Ink Cartridge 14N1813, Black, 2/Pack
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB890812
|
|
|
| List Price $63.83 Save 6% |
|
Price: $59.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lexmark™ 150XL Ink Cartridge 14N1813, Black, 2/Pack
Return program ink cartridges are designed for use with Lexmark S315, S415, S515, Pro715, and Pro915. This printhead technology creates sharp results and brilliant prints every time. Precise, consistent drop placement creates vibrant documents with sharp, clear text and vivid images. Fast-drying inks create smooth, uniform colors and help ensure smear-resistant, two-sided printing. High-yield cartridges deliver more than three times the number of pages as standard-yield cartridges so you replace cartridges less often. Return Program Cartridges are sold at a discount, versus the prices of regular cartridges, in exchange for the customer's agreement to use the cartridge only once and return it only to Lexmark for remanufacturing or recycling. Each cartridge yields 750 pages.
|
| Product Specifications |
| BRAND |
Lexmark™ |
| MACHINE COMPATIBILITY |
Lexmark Pro715, Pro915, S315, S415, S515 |
| MANUFACTURERS PART NUMBER |
14N1813 |
| PACKAGE QUANTITY |
2/Pack |
| TYPE |
Ink Cartridge |
| APPROXIMATE PAGE YIELD |
750 |
| PRINT COLOR |
Black |
| PRINT TECHNOLOGY |
Inkjet |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|