

 |
Browse Office Supplies (10,334 Items) |
|
 |
Lexmark™ 24 Ink Cartridge 18C1524, Color |
| |
|
 |
|
 |
|
 |
|
|
|
Lexmark™ 24 Ink Cartridge 18C1524, Color
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB889862
|
|
|
|
Price: $31.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lexmark™ 24 Ink Cartridge 18C1524, Color
Lexmark Return Program Cartridges are sold at a discount versus the prices of regular cartridges in exchange for the customer's agreement to use the cartridge only once and return it only to Lexmark for remanufacturing or recycling. Lexmark #24 Color Return Program Print Cartridge is designed for use with Lexmark X3530, X3550, X4530, X4550, Z1410 and Z1420. Yields up to 185 pages.
|
| Product Specifications |
| BRAND |
Lexmark™ |
| MACHINE COMPATIBILITY |
Lexmark X3530, X3550, X4530, X4550, Z1410, Z1420 |
| MANUFACTURERS PART NUMBER |
18C1524 |
| PACKAGE QUANTITY |
1 |
| TYPE |
Ink Cartridge |
| APPROXIMATE PAGE YIELD |
185 |
| PRINT COLOR |
Color |
| PRINT TECHNOLOGY |
Inkjet |
|
|
|
|
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|