

 |
Browse Office Supplies (10,336 Items) |
|
 |
Lexmark™ 42 Ink Cartridge 18Y0142, Black |
| |
|
 |
|
 |
|
 |
|
|
|
Lexmark™ 42 Ink Cartridge 18Y0142, Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB889742
|
|
|
|
Price: $29.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lexmark™ 42 Ink Cartridge 18Y0142, Black
Lexmark Return Program Cartridges are sold at a discount versus the prices of regular cartridges in exchange for the customer's agreement to use the cartridge only once and return it only to Lexmark for remanufacturing or recycling. Lexmark #42 Black Return Program Print Cartridge is designed for use with the Lexmark X4850, X4875, X4950, X4975, X6570, X6575, X7550, X7675, X9575 and Z1520. Cartridge yields 220 pages.
|
| Product Specifications |
| BRAND |
Lexmark™ |
| MACHINE COMPATIBILITY |
Lexmark X4850, X4875, X4950, X4975, X6570, X6575, X7550, X7675, X9575, Z1520 |
| MANUFACTURERS PART NUMBER |
18Y0142 |
| PACKAGE QUANTITY |
1 |
| TYPE |
Ink Cartridge |
| APPROXIMATE PAGE YIELD |
220 |
| PRINT COLOR |
Black |
| PRINT TECHNOLOGY |
Inkjet |
|
|
|
|
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|