Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Leg Work Bench


(3,086 Items)
Sub Category
Adjustable Height (1,151)
Remove
72 x 36 Phenolic Safety Edge Production Bench-Tan
Remove

      Items
72 x 36 Phenolic Safety Edge Production Bench-Tan 72 x 36 Phenolic Safety Edge Production Bench-Tan


72 x 36 Phenolic Safety Edge Production Bench-Tan
Heavy Duty Lab Bench - Phenolic Resin Top Heavy Duty Lab Bench - Optional Steel Drawer and 15"D Lower Shelf Heavy Duty Lab Bench - Optional Steel Drawer and 15"D Lower Shelf Heavy Duty Lab Bench - Optional Stackable Steel Drawer and 15"D Lower Shelf    
see additional photos
72 x 36 Phenolic Safety Edge Production Bench-Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB237386DTN
Price: $679.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
72 x 36 Phenolic Safety Edge Production Bench-Tan 6" Drawer - Tan 48"H Upright Kit with 12"D Shelf for 72"W Bench-Tan 72"W Lower Shelf For Bench - 15"D- Tan
 
select
select
select

72 x 36 Phenolic Safety Edge Production Bench-Tan

6" Drawer - Tan

48"H Upright Kit with 12"D Shelf for 72"W Bench-Tan

72"W Lower Shelf For Bench - 15"D- Tan

Total for 4 items is $911.85

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Safety Edge Phenolic Resin Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34"H at 2" increments. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1” thick chemical resistant Phenolic Resin top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. 15 year limited warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Watch Video Below


  1" thick phenolic resin top with safety radius edge resists chemicals for heavy lab use.
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 36
HEIGHT INCHES 28 - 34
COLOR FINISH Tan
ASSEMBLY Unassembled
CONSTRUCTION Steel
MODEL 237386DTN
TOP CONSTRUCTION Phenolic Resin Safety Edge


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12" Drawer - Tan

12" Drawer - Tan

From $95.95
select
Qty: Add to Cart
72" Shelf with Electrical-Tan

72" Shelf with Electrical-Tan

From $102.95
select
Qty: Add to Cart
72"W  Bin Rail - Tan

72"W Bin Rail - Tan

From $27.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 72"W Bench

Overhead Fluorescent Light Kit For 72"W Bench

From $129.95
select
Qty: Add to Cart
Storage Cabinet - Tan

Storage Cabinet - Tan

From $95.95
select
Qty: Add to Cart
72"W Cantilever Shelf For Uprights- Tan

72"W Cantilever Shelf For Uprights- Tan

From $64.95
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Tool Balancer Track Kit-72"

Tool Balancer Track Kit-72"

From $102.00
select
Qty: Add to Cart
18 x 19 Pegboard Panel-Tan

18 x 19 Pegboard Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Pegboard Panel-Tan

36 x 19 Pegboard Panel-Tan

From $32.95
select
Qty: Add to Cart
18 x 19 Louver Panel-Tan

18 x 19 Louver Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Louver Panel-Tan

36 x 19 Louver Panel-Tan

From $32.95
select
Qty: Add to Cart
72" Panel Mounting Kit-Tan

72" Panel Mounting Kit-Tan

From $42.95
select
Qty: Add to Cart
30 Piece Pegboard Hook Set

30 Piece Pegboard Hook Set

From $19.95
select
Qty: Add to Cart
72x36 Phoenolic Safety Edge Power Apron Production Bench Tan

72x36 Phoenolic Safety Edge Power Apron Production Bench Tan

From $729.00
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)