Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infinity Ultra High Capacity Smoking Receptacle

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Infinity Ultra High Capacity Smoking Receptacle

Item #: WBB55701

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $430.08 Save up to 40%
Price: $ 258.05
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID® INFINITY™ OUTDOOR ASHTRAYS
Ultra High Capacity
Holds up to 8000 cigarette butts. Infinity outdoor ashtrays offer sophisticated styling for attractive, efficient cigarette butt disposal. High capacity cigarette receptacles are ideal for high traffic areas. This outdoor ashtray features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. FM, CSFM approved.

WATCH VIDEO


Product Specifications

    • CAPACITY GALLONS6.7
    • COLOR FINISHAged Bronze
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMetal
    • DIAMETER INCHES15-1/2
    • HEIGHT INCHES41-1/2
    • MANUFACTURERS PART NUMBER9W3400AGBRNZ
    • STYLEFree Standing
    • TYPEUltra High Capacity
    • CIGARETTE COUNT8000
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great Item

Your review: These were purchased to replace the plastic ones for our factory. One of the plastic ones caught on fire.

Pros: They look nice.

Cons: The holes for the cigarette butts are a little small.

Is this review helpful?

Smoking Receptacles

Your review: This is a wonderful receptacle and I'm very pleased we purchased them to place outside of the primary classroom building. My only concern is that the top cannot be secured in any way, but the rest of the design is outstanding!

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

May I have an instruction mannual on this item. item is for resale client needs to know the specs on it. (surface mount, et..)

Question Asked By: eliza silva , el paso, texas , July 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 

2 Results