Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Ashtrays


(373 Items)
Sub Category
Free Standing Ashtrays (189)
Remove
Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Gray
Remove

      Items
Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Gray Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Gray


Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Gray
Justrite Cease Fire Elite Outdoor Cigarette Urn Justrite Cease Fire Elite Outdoor Cigarette Urn Justrite Cease Fire Elite Outdoor Cigarette Urn Justrite Cease Fire Elite Outdoor Cigarette Urn
see additional photos
Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB442522GY
List Price $105.83    Save 21%
Price: $83.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

JUSTRITE® ELITE™ CIGARETTE BUTT RECEPTACLES
Smokers Cease-Fire® ashtray offers contemporary styling that complements any commercial architectural setting. Smoking receptacle collects cigarette butts and reduces the risk of fire. This no-rust cigarette receptacle is made of UV resistant polyethylene with an oxygen restricting, self-extinguishing design to safely collect cigarette butts. 3-1/2” x 2” opening with stainless steel snuffer screen offers limited entry to promote a clean, attractive appearance while keeping out unwanted trash. Covered dome keeps out the elements. Galvanized steel bucket offers 4 gallon capacity. 3-piece assembly reduces shipping costs. Integrated 3/8” padlockable tabs accept optional padlock (sold separately) to discourage unauthorized access. Molded-in tether eyelet accepts optional wire rope cable (not included). FM approved. ADA compliant. Outdoor ashtray measures 12” diameter x 38”H. Easy assembly.

Product Specifications
CAPACITY GALLONS 4
COLOR FINISH Gray
CONSTRUCTION Plastic
DIAMETER INCHES 12
HEIGHT INCHES 38
STYLE Free Standing
TYPE Outdoor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Smoker Bucket Liners Pack of 10

Smoker Bucket Liners Pack of 10

From $28.00
select
Qty: Add to Cart
Smoker Bucket Liners 25 - Pack of 10

Smoker Bucket Liners 25 - Pack of 10

From $549.00
select
Qty: Add to Cart
Security Cable Kit - Includes Cable Padlock And 3 Keys

Security Cable Kit - Includes Cable Padlock And 3 Keys

FREE Shipping
From $4.95
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)