Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Cigarette Urn w/ Aluminum Bowl - 13-1/2" Gray
See all 14 items in product family

Round Cigarette Urn w/ Aluminum Bowl - 13-1/2" Gray

Item #: WBB455550

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $263.95
Product Information
Customer Review
Product Q&A
Accessories
Round Concrete Cigarette Urn with Aluminum Bowl

Steel-reinforced cigarette urns are versatile and offer flexible placement in high traffic areas such as businesses, state and federal organizations, parks and recreation departments, and residential complexes, patios and gardens. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. Aluminum bowl provides a sleek container for ash and cigarette butts. Gray color finish. Dimensions: 13-1/2" x 24-1/2".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • CAPACITY GALLONS--
    • COLOR FINISHGray
    • BRANDPetersen Manufacturing Co
    • CONSTRUCTIONConcrete
    • DESCRIPTIONCigarette Urn
    • DIAMETER INCHES13-1/2
    • HEIGHT INCHES24-1/2
    • PACKAGE QUANTITY1
    • TYPERound
    • LINERMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:21