Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sand Top Urn-Gray With Silverstone Gray, 20"Dia x 23"H
See all 2 items in product family

Sand Top Urn-Gray With Silverstone Gray, 20"Dia x 23"H

Item #: WBB53447

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $552.24 Save: up to 36%
Price: $350.95
Product Information
Product Q&A
Accessories
Silverstone Gray Concrete Sand Urn. Wick and drain hole prevents water accumulation. Precast concrete treated with water repellent sealer. Will endure constant use and harsh weather conditions. 20"Dia. X 23"H

Product Specifications

    • CAPACITY GALLONS7
    • COLOR FINISHGray w/Silverstone Gray
    • CONSTRUCTIONConcrete
    • DIAMETER INCHES20
    • HEIGHT INCHES23
    • MANUFACTURERS PART NUMBERKSM107000
    • STYLEFree Standing
    • WEIGHT LBS215
    • LINERPlastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.