Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securit® 40" Free Standing Smoker Pole, Brushed Stainless Steel
See all 26 items in product family

Securit® 40" Free Standing Smoker Pole, Brushed Stainless Steel

Item #: WBB550726

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $123.95
Product Information
Customer Review
Product Q&A
Accessories
Securit® 40" Free Standing Smoker Pole, Brushed Stainless Steel

Smoker Poles, A convenient way to dispose of cigarettes, these smoker poles feature screw off tops for easy emptying. Both free-standing and wall mount units are intended for outdoor use only. Brushed Stainless Steel Free Standing Smoker Pole & Base 15" Dia. x 40" H

Product Specifications

    • COLOR FINISHStainless Steel
    • BRANDAmerican Metal Craft
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSmokers Pole
    • DIAMETER INCHES15
    • HEIGHT INCHES40
    • MANUFACTURERS PART NUMBERSPRV1
    • STYLEBrushed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:26