Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smoker Bucket Liners 25 - Pack of 10

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Smoker Bucket Liners 25 - Pack of 10

Item #: WB442811

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $734.20 Save up to 25%
Price: $549.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JUSTRITE® SMOKERS CEASE-FIRE? CIGARETTE RECEPTACLES
Disposable Bucket Liner
Bucket liners are easily placed in galvanized steel pail of outdoor ashtray to allow quick cigarette disposal without removing or shaking liner. Made of laminated aluminum/poly liner material that is burn resistant. Includes twist ties to close and discard liners. Fits any bucket or pail up to 11-3/4?W x 10?H.

Product Specifications

    • COLOR FINISHGray
    • BRANDJustrite
    • CONSTRUCTIONMetal Liner/Plastic Body
    • DESCRIPTIONFit bucket size max. 11-3/4"Wx10"H
    • PACKAGE QUANTITY250
    • WEIGHT LBS36
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:24