Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Ashtrays


(373 Items)
Sub Category
Free Standing Ashtrays (189)
Remove
Square Sand Top Urn, Almond, 10"Sq x 20"H.
Remove

      Items
Square Sand Top Urn, Almond, 10"Sq x 20"H. Square Sand Top Urn, Almond, 10"Sq x 20"H.


Square Sand Top Urn, Almond, 10"Sq x 20"H.
Email This Page Printer Friendly Version
Square Sand Top Urn, Almond, 10"Sq x 20"H.
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB51030
List Price $530.00    Save 39%
Price: $324.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This fiberglass, square sand top urn has a lift-off sand pan for easy emptying. The cigarette receptacle features a gel coat finish that resists scratches and will not tarnish or stain. UV stabilized to resist fading. ADA compliant. For use indoors or out. Almond. Dimensions: 10”Sq x 20”H.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES 10
DEPTH INCHES 10
CAPACITY GALLONS --
COLOR FINISH Almond
BRAND Rubbermaid - United Receptacle
CONSTRUCTION Fiberglass
HEIGHT INCHES 20
MANUFACTURERS PART NUMBER FG1020SQSUAL
STYLE Free Standing
LINER N/A
DISPOSAL OPENING INCHES N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
5 Bike Wave Black Flange Mount

5 Bike Wave Black Flange Mount

From $79.00
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)