Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Square Sand Top Urn, Black, 10.75"Sq x 26"H, FGSCSUTBK
See all 2 items in product family

Rubbermaid® Square Sand Top Urn, Black, 10.75"Sq x 26"H, FGSCSUTBK

Item #: WBB53521

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $514.68 Save up to 52%
Product Information
Product Q&A
Accessories
Rubbermaid® Square Sand Top Urn, Black, 10.75"Sq x 26"H, FGSCSUTBK
Heavy gauge fire safe perforated square steel sand top urn. Black Uni-Koat powder coated finish. Removable sand pan for easy emptying. Leg levelers for stability on uneven surfaces.

Product Specifications

    • WIDTH INCHES10-3/4
    • DEPTH INCHES10-3/4
    • COLOR FINISHBlack
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONMetal
    • HEIGHT INCHES25
    • MANUFACTURERS PART NUMBERSCSUTBK
    • STYLEFree Standing
    • WEIGHT LBS18