Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Square Sand Top Urn, Stainless Steel, 10.75"Sq x 26"H, FGSCSUSS
See all 2 items in product family

Rubbermaid® Square Sand Top Urn, Stainless Steel, 10.75"Sq x 26"H, FGSCSUSS

Item #: WBB53520

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $694.68 Save up to 40%
Price: $416.81
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Square Sand Top Urn, Stainless Steel, 10.75"Sq x 26"H, FGSCSUSS
Heavy gauge fire safe perforated square steel sand top urn. Stainless Steel finish. Removable sand pan for easy emptying. Leg levelers for stability on uneven surfaces.

Product Specifications

    • WIDTH INCHES10-3/4
    • DEPTH INCHES10-3/4
    • COLOR FINISHStainless Steel
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONMetal
    • HEIGHT INCHES25
    • MANUFACTURERS PART NUMBERSCSUSS
    • STYLEFree Standing
    • WEIGHT LBS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:24