Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Smokers Urn 4-1/4 Gallon 38-3/4 Inch High Charcoal

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Steel Smokers Urn 4-1/4 Gallon 38-3/4 Inch High Charcoal

Item #: WB652300CH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $277.08 Save up to 40%
Price: $ 166.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Weather Resistant Smokers Station
Free-standing, heavy duty urn is factory Mutual Approved fire safe and self-extinguishing. UV stabilized fade-resistant hammertone powder coated finish prevents unsightly cigarette burn damage. Wipes clean with a damp cloth. Chained removable top prevents theft. Weather-resistant capped tube openings deter unwanted waste. 4-1/4 gallon galvanized steel liner with handle removes for emptying. 16" dia. x 38-3/4"H.

Product Specifications

    • CAPACITY GALLONS4-1/4
    • COLOR FINISHCharcoal
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMetal
    • DIAMETER INCHES16
    • HEIGHT INCHES38-3/4
    • MANUFACTURERS PART NUMBERFGR1639EHGR
    • MODEL652300CH
    • STYLEFree Standing
    • TYPEStyle A Smoker Urn
  • Approved by the Factory Mutual System.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $126.00 with this comparable product +
Item #: WB245133BK
globalindustrial.com
Ships same day.
$40.00